G10, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue

  • Mfr # 54333

  • Zoro # G803458234


product price:  $12.75
/pk 100, $0.13/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54333
Zoro #
G803458234
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
3 mil
Size
M
Length
9 1/2 in
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
G10
Sterile/Non-Sterile
Non-Sterile
Glove Treatments
Powder-Free
Features
Ambidextrous, Touchscreen Compatible
Standards
FDA Approved
Anti-Static
Anti-Static Not Included
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Beaded
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Application
general purpose applications; food handling
Disposable Glove Grade
Food-Grade
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Acceptable Quality Level (AQL)
1.5
Texture
Grain
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Touchscreen Compatible, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products