Shop WORKHORSE
See all product information
Create Account
Disposable Gloves, 650 Series, Nitrile, 5 mil, Powder-Free, Blue, L, 100 PK
- Mfr # E5420413
- Zoro # G822839618
product price:Â
$
11.19
/pk of 100, $0.11/ea
Key Features
Size
L
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E5420413
- Zoro #
- G822839618
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
- Length
- 9 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- 650 Series
- Texture
- Textured
- Texture Location
- Fingertips
Description
Workhorse 650 Series Powder Free Disposable Nitrile Gloves offer superior strength, durability, and resistance to punctures, tears, and chemicals. They are safe for food contact and come in multiple colors for easier detection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.