G10, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 90 PK, Blue

  • Mfr # 54335

  • Zoro # G203458261


product price:  $13.79
/pk 90, $0.15/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54335
Zoro #
G203458261
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil
Length
9 1/2 in
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Series
G10
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Application
General purpose applications and food handling
Features
Ambidextrous, Touchscreen Compatible
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Disposable Glove Grade
Food-Grade
Standards
FDA Approved
Texture Location
Fingertips
ISO Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Touchscreen Compatible, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.