NPF Nitrile Powder Free Exam Gloves, 5.5 mil Thickness x 9.50in Glove L, Medium Size, For, 10PK
- Mfr # GL-N106FM
- Zoro # G323365609
product price:Â
$
97.35
/pk of 10, $9.74/ea
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
Application
Plumbing, Medical, Cleaning, Construction, HVAC Operation, Industrial, General Purpose, Food Service, Painting, Automotive, Safety, Veterinary, Janitorial Use, Food Processing, Maintenance, Examination, Aerospace
Color
Blue
Cuff Style
Beaded
Features
Puncture Resistant,Comfortable, Textured Fingertip, Non-sterile, Odor-free, Tear Resistant, Chemical Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-N106FM
- Zoro #
- G323365609
- UPC #
- 75289122330
- Country of Origin
- Malaysia
Dimensions
- Size
- Medium
- Length
- 9-1/2 in
Details
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
- Application
- Plumbing, Medical, Cleaning, Construction, HVAC Operation, Industrial, General Purpose, Food Service, Painting, Automotive, Safety, Veterinary, Janitorial Use, Food Processing, Maintenance, Examination, Aerospace
- Color
- Blue
- Cuff Style
- Beaded
- Features
- Puncture Resistant,Comfortable, Textured Fingertip, Non-sterile, Odor-free, Tear Resistant, Chemical Resistant
- Item
- Examination Gloves
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Material
- Synthetic Nitrile Rubber
Description
NPF Nitrile Powder Free Exam Gloves - 5.5 mil Thickness x 9.50in Glove Length - Medium Size - For Right/Left Hand - Synthetic Nitrile Rubber - Blue - Non-sterile, Latex-free, Odor-free, Puncture Resistant, Tear Resistant, Chemical Resistant, Textured Fingertip, Comfortable - For Automotive, Aerospace, Painting, Plumbing, HVAC Operation, Safety, Examination, Industrial, General Purpose, Veterinary, Medical,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.