G3, Disposable Cleanroom Gloves, 6.3 mil Palm, Nitrile, ISO 3, Non-Sterile, XS, 1000 PK, White

  • Mfr # 56880

  • Zoro # G711745525


product price:  $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
6.3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56880
Zoro #
G711745525
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XS
Palm Thickness
6.3 mil
Length
12 in
Cuff Thickness
6 mil
Finger Thickness
6 mil
Size- Alpha
XS
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Disposable Glove Type
Cleanroom
Standards
ASTM D6978-05, FDA, ISO
Series
G3
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Features
Ambidextrous
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Included
Application
Surgical and cleanroom use
Texture Location
Fingertips
Medical Glove Type
Surgical
ISO Class
ISO 4
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Food-Grade, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Rated, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, FDA, FDA 21 CFR 177.2600, ISO, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.