Black Nitrile Gloves, Large, Textured Grip, 5 mil, 100 ct
- Mfr # W89012
- Zoro # G123310830
product price:Â
$
18.39
/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89012
- Zoro #
- G123310830
- UPC #
- 39564105609
- Country of Origin
- China
- Item
- Gloves-Nitrile
- Color
- Black
- Material
- Nitrile
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
Description
The Performance Tool gloves provide a reliable protective barrier against dirt, grime, oil, chemicals, and solvents, keeping your hands safe from a wide range of substances. With a comfortable fit and feel, you can wear these gloves for extended periods without experiencing discomfort or fatigue. The textured fingertips provide an excellent grip, allowing you to handle items with ease and confidence. These gloves are powder and latex-free, making them a great choice for individuals with sensitive skin or allergies. Ideal for food processing, janitorial, painting, maintenance, and light shop work, these gloves come in a box of 100, so you'll always have a fresh pair on hand when you need them. Choose The Performance Tool gloves for reliable protection, comfort, and versatility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.