G3, Disposable Cleanroom Gloves, 8 mil Palm, Latex, 12 in, ISO 4, AQL 1.5, M, 50 PK, Beige

  • Mfr # 56831

  • Zoro # G008257793


product price:  $70.19
/pk 50, $1.40/ea

Key Features

Material
Latex
Palm Thickness
8 mil
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56831
Zoro #
G008257793
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
8 mil
Length
12 in
Cuff Thickness
8 mil
Finger Thickness
8 mil
Size - Numeric
8
Size- Alpha
M
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
Series
G3
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 4
Standards
ASTM
Application
Medical device manufacturing, pharmaceuticals or research labs
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Texture Location
Fingertips, Palm
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Textured
Silicone-Free
Contains Silicone
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Not Applicable, Texture Location Fingertips, Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.