
G3 EvT Prime, Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White
Mfr # 62005
Zoro # G908257800
product price:Â $38.59
/pk 100, $0.39/eaKey Features
Material
Nitrile
Palm Thickness
4.72 mil
Color
White
Disposable Glove Type
Cleanroom
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62005
Zoro #
G908257800
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
4.72 mil
Size
XS
Cuff Thickness
4.72 mil
Finger Thickness
4.72 mil
Length
12 in
Size- Alpha
XS
Cuff Length
Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) Not Applicable, Color White, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 4.72 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.72 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D6978-05, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.