G5, Disposable Cleanroom Gloves, 3.2 mil Palm, Vinyl Co-Polymer, AQL 1.5, ISO 5, XL, 100 PK, Clear

  • Mfr # 61004

  • Zoro # G208257784


product price:  $21.99
/pk 100, $0.22/ea

Key Features

Material
Vinyl
Palm Thickness
3.2 mil
Color
Clear
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61004
Zoro #
G208257784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Palm Thickness
3.2 mil
Size
XL
Cuff Thickness
3.2 mil
Length
12 in
Finger Thickness
3.2 mil
Size- Alpha
XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
Series
G5
Sterile/Non-Sterile
Non-Sterile
Application
Cleanroom, Medical-Grade
Features
Ambidextrous
ISO Class
ISO 5
Standards
ASTM
Texture Location
Fingertips
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Clear, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Medical-Grade, Features Ambidextrous, Finger Thickness 3.2 mil, Latex-Free Contains Latex, Length 12 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 3.2 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.