G5 Comfort, Disposable Cleanroom Gloves, 7.5 mil, Latex, ISO 5, Non-Sterile, 2XL, 100 PK, Beige

  • Mfr # 57712

  • Zoro # G408257812


product price:  $43.99
/pk 100, $0.44/ea

Key Features

Material
Latex
Palm Thickness
7.5 mil
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57712
Zoro #
G408257812
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
7.5 mil
Size
2XL
Cuff Thickness
7.5 mil
Length
12 in
Finger Thickness
7.5 mil
Size- Alpha
2XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Cleanroom, Medical-Grade
Latex-Free
Contains Latex
Series
G5
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM
ISO Class
ISO 5
Disposable Glove Grade
Medical-Grade
Features
Ambidextrous
Application
Medical-Grade, Cleanroom
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Texture Location
Full
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Contains Silicone
Texture
Grain
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 7.5 mil, Disposable Glove Type Cleanroom, Medical-Grade, Features Ambidextrous, Finger Thickness 7.5 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 7.5 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.