Shop All Chemical Resistant Gloves
Ansell
Gloves, 0.2mm Thick, Green, Size 10, PR
Mfr # 37-300
Zoro # G803508762
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Color Green
- Latex-Free Yes
- Glove Thickness 0.2 mm
- Glove Coating Material Nitrile
- Cuff Style Gauntlet
Product Information
- Brand Ansell
- MFR # 37-300
- Zoro # G803508762
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 310 mm |
Glove Size | 10 |
Details
Description
Chemical Resistant Gloves, 0.2 mm, 310 mm, Glove Size 10, Color Green, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- TESTO O2-Sensor Typ 4OXLL (0393 0023)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-029)
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-118)
- Ansell Gloves & Hand Protection