Shop All Chemical Resistant Gloves
Ansell
Gloves, PR
Mfr # 58-010
Zoro # G3935282
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Nitrile
- Glove Thickness 11 mil
- Series 58-010
- Glove Length 11.8 in
Product Information
- Brand Ansell
- MFR # 58-010
- Zoro # G3935282
- UPC # 20076490616957
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 11.8 in |
Details
Description
Chemical Resistant Gloves, 11 mil, 12 in, Glove Size 9, Color Blue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOLDEX Cartridge, Bayonet, HS, OV, CL, HC, SD, CD, HF, Yellow, 2 PK, NIOSH (7300)
- CROWN MATTING TECHNOLOGIES Black Grit Drainage Mat 3 Ft W x 40 Ft L, 1/2 In (DTHU34RB)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-122)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-335)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- Ansell Chemical Resistant Gloves