Shop All Chemical Resistant Gloves
Ansell
Gloves, Size 10-1/2, PR
Mfr # 37-501
Zoro # G4428307
original price:
$2.83
6% off
new price: $2.65
/pr
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 1
- Color Blue
- Glove Texture Location Fingers Only
- ANSI/ISEA Abrasion Level 3
- Glove Hand Style Left and Right
Product Information
- Brand Ansell
- MFR # 37-501
- Zoro # G4428307
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 10 |
Details
Description
Gloves, Fingers Only, 16.54 mil, 13 in, Glove Size 10, Color Blue, Unsupported, Standards EN 374 AJKLPT, EN 374:2003, EN 388 3101, EN 388 3101X, EN ISO 374-1:2016 Type A JKLPT, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Maintance Free Tyvek Hood (9910-D)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Red Belt (M630-BK-RD-110)
- MCR SAFETY Chemical Resistant Glove, 2XL, Orange, PR (N2658HVOXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXXL)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 7, PR (37-145)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-155)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-155)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- Ansell Gloves & Hand Protection