Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-702
Zoro #
G0096343
UPC #
-
Country of Origin
Lithuania
Dimensions
Disposable Clothing Size
M
Fits Chest Size
36-15/64 in to 39-3/8 in
Fits Waist Size
30 to 34 in
Named Size
M
Details
Item
Hooded Coverall, Level B, Rear Entry
Entry
Rear
Color
Yellow
Disposable Clothing Primary Material
Polyamide
Material
Single Coated PVC on Stretch Fabric
Fabric Weight
70 g/sq m
Inseam
31 in
Closure Type
Zipper
Features
Encapsulated Suits are One-Piece Garments with Integrated Faceshields and Hoods to Protect Workers from Dust, Gases and Splashes, Rated Encapsulation Suits are Worn When Responding to Spills and Performing Clean-Up Operations, These Suits are Clearly Labeled for Training Purposes Only
Standards
EN 14 605 Type 3- Liquid Tight
Cuff Style
Bayonett Ring System
Seam Style
Welded
Ankle Style
Elastic with Attached Socks
Entry Location
Rear
Garment Style
Encapsulating Suit
Includes Socks
No
High-Visibility
No
Description
Hooded Coverall, Level B, Rear Entry, Closure Type Zipper, Color Yellow, Entry Location Rear, Features Encapsulated Suits are One-Piece Garments with Integrated Faceshields and Hoods to Protect Workers from Dust, Gases and Splashes, Rated Encapsulation Suits are Worn When Responding to Spills and Performing Clean-Up Operations, These Suits are Clearly Labeled for Training Purposes Only, High-Visibility No, Includes Socks No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.