This item is Discontinued.

Ansell Healthcare Products Microflex Diamond Grip Powder-Free Latex Exam Gloves, Medium, 100 Gloves per Box 036201-M

Microflex Diamond Grip Powder-Free Latex Exam Gloves, Medium, 100 Gloves per Box (Discontinued)

  • Mfr # 036201-M
  • Zoro # G416459741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
036201-M
Zoro #
G416459741
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Medium BX

Details

Item
Microflex Diamond Grip Powder-Free Latex Exam Gloves, Medium, 100 Gloves per Box
Color
Natural
Material
Latex
Series
Diamond Grip
Application
Medical Examination

Description

The benchmark in strength and durability in latex gloves, Diamond Grip Gloves are powder free. Thicker than typical latex gloves, Diamond Grip gloves also provide enhanced protection, especially in the textured fingertips where protection is critical. These gloves are recommended for use when strength and durability are a requirement on a regular basis or if you are working with utensils and instruments in mid-to heavy-duty environments. Quality and reliability are what you desire in a hard-working glove.Shelf life: 3 years Length mm: 245 ± 5 Cuff Thickness mm: 0.13 Palm Thickness mm: 0.16 Finger Thickness mm: 0.20 Tensile Strength MPa: 27 Elongation %: 750 Powder Mass: Maximum of 2.0 mg/glove Protein Level: Maximum 50 ug/g Material: Latex Sterility: Non-Sterile Shape: Ambidextrous Color: Natural Cuff: Standard examination length 9.5, Beaded Glove Interior: Powder-Free, Chlorinated Glove Exterior: Textured fingers Usage: For single use onlyShipping Weight: 1 lbsShipping Dimensions: 9.75 x 5.00 x 3.63Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.