Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR
Mfr # 11-515
Zoro # G5413895
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Orange/Yellow
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-515
- Zoro # G5413895
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Tag, Pk25 (RPT164)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.0, Clear Scratch-Resistant (17989)
- KINCO Womens Gloves, Leather Palm, Pigskin, S, PR (1412W SM)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (70-225)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-550)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-356)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- Ansell Cut-Resistant Gloves