Ansell

Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR


product price: $45.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm and Fingers
  • Color Gray
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size 9
Glove Length 10 1/2 in
Size- Numeric 9

Details

Item Knit Gloves
ANSI/ISEA Cut Level A3
Glove Coating Material Nitrile
Glove Coating Coverage Palm and Fingers
Color Gray
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 5
Standards ANSI/ASTM/EN
Cuff Style Knit Wrist
Finger Material HHPE/Nitrile/TPR
ANSI/ISEA Puncture Level 5
Puncture Resistant Yes
ANSI/ISEA Puncture Force 183 N
Series ActivArmr(R)
Thumb Style Coated
Glove Hand Style Left and Right
Abrasion Resistant Yes
Stitching Material Polyester
Finger Style Full Finger
Suggested Use Environment Dry/Light Oil
Glove Cut Gunn
Application Drilling and Extraction, Heavy Equipment, Servicing Infrastructure, Production Services, Processing, Shop Work and Fixture Setup, Transport and Logistics
Palm Material Nitrile Rubber
ANSI/ISEA Abrasion Cycles 16,070
ANSI/ISEA Cut Grams 1614
Glove Back Material HPPE
Silicone-Free No
Glove Lining Material HPPE
Thickness 13 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 5, Standards ANSI/ASTM/EN, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.