Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, Bound, Booted, 5XL, PK25

  • Mfr # WH20-B-92-107-09

  • Zoro # G1987218


product price: $283.99
/pk 25, $11.36/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20-B-92-107-09
Zoro #
G1987218
UPC #
076490059866
Country of Origin
Sri Lanka

Dimensions

Size
5XL
Fits Chest Size
37 in
Thickness
63 g/sq m
Maximum Height
79 in
Minimum Height
76 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
AATCC 76, ASTM F1671, CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Packaging
Individually Packaged
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Closure Features
Storm Flap, Two-Way Zipper
Material Performance
Light Duty
Gas Tight
No
Garment Style
Coverall
Liquid Tight
No
Brand and Series
Ansell AlphaTec(R)
Includes Boot Covers
No
Spray Tight
Yes
Includes Thumb Loops
Yes
Material Weight
53 g/sq m
Attached Hood
Yes
Reduced Spray
Yes
Anti-Static
Yes
Includes Outer Boot Flaps
Yes
High-Visibility
No
Features
Body Painting Including Surface Inspection
Clean Process Status
Not Clean Processed
Includes Slip Resistant Sole
Yes
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ASTM F739, Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, Meets ISO/DIS 22611
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Body Painting Including Surface Inspection, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 76 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.