Hooded Coverall, Bound, Booted, L, PK25

  • Mfr # WH20-B-92-107-04
  • Zoro # G3814347
product price: 
$
216.99
/pk of 25, $8.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WH20-B-92-107-04
Zoro #
G3814347
UPC #
076490059811
Country of Origin
Sri Lanka
Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 76, ASTM F1671, CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Features
Body Painting Including Surface Inspection
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Thumb Loops
Yes
Anti-Static
Yes
Packaging
Individually Packaged
Material Performance
Light Duty
Reduced Spray
Yes
Garment Style
Coverall
Gas Tight
No
Closure Features
Storm Flap, Two-Way Zipper
Brand and Series
Ansell AlphaTec(R)
Liquid Tight
No
Material Weight
53 g/sq m
Attached Hood
Yes
Includes Boot Covers
No
Spray Tight
Yes
Includes Outer Boot Flaps
Yes
High-Visibility
No
Includes Slip Resistant Sole
Yes
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ASTM F739, Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, Meets ISO/DIS 22611
Front Closure
Zipper
Shell Material
Microporous Film Laminate
Wire Color
White
Traction Material
Microporous Film Laminate

Dimensions

Size
L
Fits Chest Size
Body Painting Including Surface Inspection
Thickness
63 g/sq m
Fits Waist Size
25 in
Maximum Height
70 in
Minimum Height
65 in

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Body Painting Including Surface Inspection, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No

Ratings & reviews