Hooded Coverall, Bound, Booted, S, PK25

  • Mfr # WH20-B-92-107-02
  • Zoro # G1986953
product price: 
$
216.99
/pk of 25, $8.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WH20-B-92-107-02
Zoro #
G1986953
UPC #
076490059798
Country of Origin
Sri Lanka
Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 76, ASTM F1671, CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Includes Thumb Loops
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
Brand and Series
Ansell AlphaTec(R)
Material Performance
Light Duty
Includes Boot Covers
No
Material Weight
53 g/sq m
Closure Features
Storm Flap, Two-Way Zipper
Garment Style
Coverall
Liquid Tight
No
Attached Hood
Yes
Anti-Static
Yes
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Gas Tight
No
Packaging
Individually Packaged
High-Visibility
No
Features
Body Painting Including Surface Inspection
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ASTM F739, Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, Meets ISO/DIS 22611
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
Yes
Front Closure
Zipper
Shell Material
Microporous Film Laminate
Wire Color
White
Traction Material
Microporous Film Laminate

Dimensions

Size
S
Fits Waist Size
22 in
Fits Chest Size
Body Painting Including Surface Inspection
Thickness
63 g/sq m
Maximum Height
67 in
Minimum Height
60 in

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Body Painting Including Surface Inspection, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.