Zoro Homepage

Hooded Coverall, Bound, Booted, XL, PK25

  • Mfr # WH20-B-92-107-05

  • Zoro # G3722796


product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20-B-92-107-05
Zoro #
G3722796
UPC #
076490059828
Country of Origin
Sri Lanka

Dimensions

Size
XL
Fits Chest Size
29 in
Thickness
63 g/sq m
Minimum Height
67 in
Maximum Height
74 in
Fits Waist Size
27 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
AATCC 76, ASTM F1671, CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Body Painting Including Surface Inspection
Attached Hood
Yes
Reduced Spray
Yes
Material Performance
Light Duty
Packaging
Individually Packaged
Includes Outer Boot Flaps
Yes
Gas Tight
No
Closure Features
Storm Flap, Two-Way Zipper
Anti-Static
Yes
Includes Boot Covers
No
Includes Thumb Loops
Yes
Brand and Series
Ansell AlphaTec(R)
Material Weight
53 g/sq m
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Garment Style
Coverall
Liquid Tight
No
Spray Tight
Yes
High-Visibility
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ASTM F739, Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, Meets ISO/DIS 22611
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Includes Slip Resistant Sole
Yes
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Color Family
Whites

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Body Painting Including Surface Inspection, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.