Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, M, Navy, SMMS Polypropylene

  • Mfr # NR17-S-92-111-03

  • Zoro # G1924568


product price: $267.99
/pk 25, $10.72/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR17-S-92-111-03
Zoro #
G1924568
UPC #
076490062446
Country of Origin
Sri Lanka

Dimensions

Size
M
Thickness
50 g/sq m
Fits Chest Size
25 in
Fits Waist Size
24 in
Maximum Height
67 in
Minimum Height
60 in

Details

Item
Coveralls
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5, EN ISO 14116
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.59 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Secondary Flame Resistance
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Blues
Features
Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress
Material Weight
54 g/sq m
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Ansell AlphaTec(R)
Includes Boot Covers
No
Reduced Spray
Yes
Garment Style
Coverall
Anti-Static
Yes
Packaging
Individually Packaged
Liquid Tight
No
Includes Outer Boot Flaps
No
Closure Features
Storm Flap, Two-Way Zipper
Gas Tight
No
Material Performance
Light Duty
Spray Tight
No
Attached Hood
Yes
Includes Thumb Loops
Yes
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
IST 80.8
Hood Style
Elastic
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 2
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.