This item is Discontinued.

Ansell Hyflex 11-627 Coated Dipped Dyneema Hppe And Lycra Lined Gloves, 8 205688

Hyflex 11-627 Coated Dipped Dyneema Hppe And Lycra Lined Gloves, 8 (Discontinued)

  • Mfr # 205688
  • Zoro # G2436967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205688
Zoro #
G2436967
UPC #
-
Country of Origin
Korea, Republic of

Description

Innovation And Durability Meet In The Ansell Hyflex 11-627 Gloves, Delivering A High Level Of Protection With Exceptional Comfort. These Gloves Feature A Polyurethane Palm Coating Dipped On A Liner Structure Of Dyneema Brand High Performance Polyethylene (Hppe) And Lycra. This Innovative Combination Delivers A High Level Of Abrasion Along With Ansi Level A2 Cut Protection. The Palm Coating Provides Excellent Dry Grip And Effective Control In Minimally Oily Environments. The Relaxed, Natural Fit Liner Helps Reduce Hand Fatigue Which Increases Worker Acceptance And Safety Compliance. These Gloves Are Durable And Machine Washable. The Ansell Hyflex 11-627 Gloves Are An Excellent Choice For Metal Finishing, Small Sharp Part Handling, Stone & Tile Installation, And White Goods Manufacturing.,8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.