
HyFlex Foam Gloves, White/Gray, Size 7, Pair, PK12, 12PK (Discontinued)
- Mfr # 103331
- Zoro # G105742352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
103331
Zoro #
G105742352
UPC #
76490004200
Country of Origin
Mexico
Dimensions
Size
Size 7
Details
Item
Gloves
Color
White/Gray
Thumb Style
Straight
Cuff Style
Work
Features
ANSI Abrasion: 3; ANSI Cut Resistance: 1
Hand
Pair
Material
Foam; Nylon
Weight
0.84 lbs
Description
Unique work glove molds naturally to your hand, ensuring a comfortable, tailored-like fit. Foam nitrile coating enhances grip and channels oils away from palm. Provides excellent protection against abrasions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.