Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-600
Zoro #
G008664546
UPC #
-
Country of Origin
Multiple
Dimensions
Size
10
Glove Size
10
Thickness
15 ga
Glove Length
7.87-10.23"
Length
7.87-10.23 in
Details
Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm Coated
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Gauge
15
Lining
Nylon
Coating Coverage
Palm Coated
Palm Construction
Coated
ANSI/ISEA Cut Level
A1
Cuff Style
Knitwrist
Glove Materials
Polyester/Stainless Steel
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.