Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Green, L, PR

  • Mfr # 261

  • Zoro # G7953707


product price: $36.49
/pr

Key Features

Palm Material
Cotton
Palm Construction
1-Layer
Standards
ANSI/ISEA 105, EN 388 1242CP, EN 511 111
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261
Zoro #
G7953707
UPC #
646818261105
Country of Origin
Hong Kong

Dimensions

Glove Size
L
Glove Length
10 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Impact Resistant Gloves
Palm Material
Cotton
Palm Construction
1-Layer
Standards
ANSI/ISEA 105, EN 388 1242CP, EN 511 111
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
Color
Black/High-Visibility Yellow/White
Glove Back Material
Spandex(R), TPR
Lining
Polyester
Features
Waterproof
Cuff
Gauntlet
Series
Roughneck
Closure Type
Slip-On
Finger Style
Full Finger
Hand
Left and Right
Touchscreen Nib
No
Includes Red Palm
No
Windproof
No
Glove Material Color
Black/Green/White
Low-Profile Impact Protection
Yes
Glove Materials
TPR/Cotton
Glove Safety Features
High-Visibility
Brand and Series
Ringers Gloves Roughneck 261
Thumb Sweat Wipe
No
Glove Features
Pull Strap, Waterproof
Cuff Style
Gauntlet
EN 388 Rating
1232BP
Includes Keypad Nib
No
Includes Pull Strap
Yes
Water Resistant
Yes
Glove Liner Material
Unlined
Includes Padded Palm
No
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Waterproof
Yes
Grip Coating Color
White
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
4
Touchscreen Compatible
No
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
500 g
Impact Protection Coverage
Knuckles
ANSI/ISEA Impact Level
1
Includes ID Panel
Yes
Includes Double Palm
No
Includes Pinch Point Protection
Yes
Reflective Backing
No
Latex-Free
Yes
EN 388 Impact Rated
Yes
Palm Style
Single Layer
Layered Palm Material
Cotton
ANSI/ISEA Impact Force
9 kN
Silicone-Free
No
High-Visibility
Yes
Glove Back Color
Yellow
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.