KleenGuard A10 Sleeves, 18 in Length, Serged Seam, White, 200 PK
Mfr # 23610
Zoro # G0712951
product price: $65.66
/pk 200, $0.33/eaKey Features
Color
White
Material
SMMMS Polypropylene
Overall Length
18 in
Seam Style
Serged
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23610
Zoro #
G0712951
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18 in
Size
Universal
Description
Protective Sleeves, Color White, FDA Compliant Not FDA Compliant, ISO Class Not Rated, Material SMMMS Polypropylene, Latex-Free Contains Latex, Overall Length 18 in, Package Quantity 200, Packaging Bulk, Seam Style Serged, Series KleenGuard A10, Sleeves Primary Material SMMMS, Thickness Not Applicable, Federal 209E Clean Room Class Not Rated, Gas Tight Not Gas Tight, Liquid Tight Not Liquid Tight, Reduced Spray Reduced Spray Capable, Shoulder Closure Elastic, Spray Tight Not Spray Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.