Women's 11 in Composite Toe Wellington Boot, Brown, 17, M, 7896

  • Mfr # A7896

  • Zoro # G2539394


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G2539394
UPC #
617420132954
Country of Origin
China

Dimensions

Size
17
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
17

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Outsole Color
Black
Midsole Material
Rubber
Liner Material
HyDry Nylon
Conductive
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Upper Color
Brown
Insole Material
Dual Density Rebound Foam
Toe Shape
Round
Non-Marking Upper
Yes
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Pull On
Closure Type
Pull On
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Upper Material Description
Leather
Resists
Heat, Oils, Puncture Resistant, Slips
Chemical Resisting Sole
Yes
Insulation Type
None
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Toe Style
Round Toe
Footwear Shank Type
Nylon
Standards
ASTM F2413
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Construction
Welted
Midsole Technology
Nitrile High Heat Rubber
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Insole System
Removable
Wide Toe Cap
No
Static Dissipative
No
Footwear Style
Wellington Boot
Removable Insole
Yes
Metatarsal Guard Style
Internal
For Outdoor Traction
Yes
Footwear Shank
Yes
Insulated
No
Heat Resistant
Yes
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Footwear Construction Type
Flex Welt
Predominant Footwear Color
Brown
Upper Material
Leather
Toe Cap Material
Composite
Closure
Pull On
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
1
Construction
Welted
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.55
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 17, Static Dissipative No, Style Number 7896

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.