Zoro Homepage

Knit Gloves, Cut Level A4 , Nitrile , Rough , 2XL 1 PR

  • Mfr # 48-939

  • Zoro # G415864645


product price: $10.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-939
Zoro #
G415864645
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
13.19 in
Thickness
13 gauge
Size - Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyester, Spandex, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 20 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.