Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-574
  • Zoro # G116525326

product price: 
$
15.75
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Glove Coating Material
Nitrile
Thickness
21 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-574
Zoro #
G116525326
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Glove Coating Material
Nitrile
Hem Style
Finished
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
Glove Features
Dexterity, Touchscreen Compatible
Palm Type
Coated
EN 388 Rating
3X31D
Knit Material Color
Gray
Includes Finger Fourchettes
No
Lint-Free
No
Glove Coating Color
Black
ANSI/ISEA Puncture Level
2
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Knit Material
Cotton/Polyester, Nylon
Includes Reinforced Thumb Crotch
Yes
Glove Coating Finish
Sandy
Finger Coverage
Full Finger
Pairs per Package
1
Reversible
No
ANSI/ISEA Cut Level
A4
Silicone-Free
Yes
Reflective Backing
No
EN 388 Impact Rated
No
Series
11-574
ANSI/ISEA Abrasion Level
3
Insulated
No
Glove Lining Material
Cotton/Polyester, Nylon
Glove Construction
Seamless Knit
Double-Dipped
No
Latex-Free
No

Dimensions

Thickness
21 ga
Glove Length
10.95 in
Size- Alpha
3XL
Size- Numeric
12

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.