Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-584
  • Zoro # G016525310

product price: 
$
21.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Task and Chore Glove Style
Seamless Knit
Pairs per Package
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-584
Zoro #
G016525310
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Numeric
8
Size- Alpha
M
Thickness
21 ga
Glove Length
9.13 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Task and Chore Glove Style
Seamless Knit
Pairs per Package
1
Reflective Backing
No
Glove Coating Material
Nitrile
EN 388 Rating
3X32F
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Coating Color
Black
Palm Type
Coated
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Knit Material Color
Gray
EN 388 Impact Rated
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A6
Series
11-584
Silicone-Free
Yes
ANSI/ISEA Abrasion Level
3
Knit Material
Cotton/Polyester, Nylon
Sold As
Pair
Hem Style
Finished
Reversible
No
Insulated
No
Glove Features
Dexterity, Touchscreen Compatible
Lint-Free
No
Latex-Free
No
Glove Lining Material
Cotton/Polyester, Nylon
Glove Coating Finish
Sandy
Double-Dipped
No
Touchscreen Compatible
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.