Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-584
  • Zoro # G516525292
product price: 
$
21.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Latex-Free
No
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-584
Zoro #
G516525292
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Numeric
11
Size- Alpha
2XL
Glove Length
10.35 in
Thickness
21 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Latex-Free
No
ANSI/ISEA Abrasion Level
3
Lint-Free
No
Hem Style
Finished
Glove Hand Style
Left and Right
Double-Dipped
No
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
Pairs per Package
1
Insulated
No
Glove Coating Finish
Sandy
EN 388 Rating
3X32F
Sold As
Pair
Reversible
No
Glove Features
Dexterity, Touchscreen Compatible
Glove Lining Material
Cotton/Polyester, Nylon
Knit Material Color
Gray
Knit Material
Cotton/Polyester, Nylon
Glove Coating Color
Black
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
Hand Protection Style
Glove
Silicone-Free
Yes
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Finger Coverage
Full Finger
Series
11-584
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Reflective Backing
No
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews