Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-814
  • Zoro # G216525325

product price: 
$
4.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Thickness
18 ga
Knit Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-814
Zoro #
G216525325
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Knit Material
Nylon
Touchscreen Compatible
Yes
Silicone-Free
Yes
Includes Finger Fourchettes
No
Latex-Free
Yes
Palm Type
Coated
Finger Coverage
Full Finger
Glove Coating Color
Blue
EN 388 Impact Rated
No
Hem Style
Finished
Sold As
Pair
Glove Coating Material
Nitrile
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Reflective Backing
No
ANSI/ISEA Cut Level
A1
Insulated
No
Pairs per Package
1
Glove Lining Material
Nylon
Reversible
No
Task and Chore Glove Style
Seamless Knit
Glove Coating Finish
Sandy
Knit Material Color
Blue
Lint-Free
No
Series
11-814
Glove Features
Dexterity, Touchscreen Compatible
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
3
EN 388 Rating
3121A
Hand Protection Style
Glove
Glove Hand Style
Left and Right

Dimensions

Thickness
18 ga
Size- Numeric
11
Glove Length
9.76 in
Size- Alpha
2XL

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.