Shop MCR SAFETY
See all product information
Create Account
NeoMax Chemical Resistant Gloves, Neoprene, 12 in L, Not Rated, Green, L, 1 PR
- Mfr # 6912L
- Zoro # G3600624
product price:Â
$
9.95
/pr
Key Features
Color
Green
Size
L
Glove Materials
Neoprene
Glove Length
12 in
Glove Thickness
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 12 in
- Glove Thickness
- Not Rated
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical-Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size L, Color Green, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasions, Oils, Punctures, Snags, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.