Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-844
  • Zoro # G116525296

product price: 
$
3.99
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
ANSI/ISEA Puncture Level
2
Knit Material Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-844
Zoro #
G116525296
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
ANSI/ISEA Puncture Level
2
Knit Material Color
Gray
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Reflective Backing
No
Glove Construction
Seamless Knit
Hem Style
Finished
Glove Hand Style
Left and Right
Lint-Free
No
Pairs per Package
1
Includes Finger Fourchettes
No
ANSI/ISEA Cut Level
A1
Insulated
No
Glove Features
Dexterity, Touchscreen Compatible
Latex-Free
Yes
EN 388 Impact Rated
No
Glove Coating Material
Nitrile
EN 388 Rating
4131A
Series
11-844
Silicone-Free
Yes
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Glove Coating Color
Black
Glove Coating Finish
Sandy
Hand Protection Style
Glove
Knit Material
Nylon
Glove Lining Material
Nylon
Double-Dipped
No
Reversible
No
ANSI/ISEA Abrasion Level
4
Task and Chore Glove Style
Seamless Knit

Dimensions

Size- Alpha
3XL
Thickness
15 ga
Size- Numeric
12
Glove Length
10.24 in

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.