Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-844
  • Zoro # G216525318

product price: 
$
3.99
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
Double-Dipped
No
ANSI/ISEA Puncture Level
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-844
Zoro #
G216525318
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
Double-Dipped
No
ANSI/ISEA Puncture Level
2
EN 388 Rating
4131A
Sold As
Pair
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Insulated
No
Reflective Backing
No
Silicone-Free
Yes
Glove Construction
Seamless Knit
Glove Features
Dexterity, Touchscreen Compatible
Reversible
No
Task and Chore Glove Style
Seamless Knit
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Lint-Free
No
Series
11-844
Glove Lining Material
Nylon
ANSI/ISEA Abrasion Level
4
Hem Style
Finished
Hand Protection Style
Glove
Palm Type
Coated
Glove Coating Material
Nitrile
Knit Material
Nylon
Knit Material Color
Gray
Pairs per Package
1
Glove Hand Style
Left and Right
Latex-Free
Yes
ANSI/ISEA Cut Level
A1
Glove Coating Color
Black
Glove Coating Finish
Sandy

Dimensions

Size- Numeric
9
Thickness
15 ga
Size- Alpha
L
Glove Length
9.25 in

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.