Shop ANSELL
See all product information
Create Account
MechanicalProtectionGlove, Gry, Bl, Knit, PR
- Mfr # 11784VP
- Zoro # G425056269
product price:Â
$
11.85
/pr
Key Features
Cuff Style
Knitwrist
Knit Material
Knit
Insulated
No
Size- Numeric
8
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11784VP
- Zoro #
- G425056269
- UPC #
- 20076490799520
- Country of Origin
- Viet Nam
- Cuff Style
- Knitwrist
- Knit Material
- Knit
- Insulated
- No
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Includes Reinforced Thumb Crotch
- Yes
- EN 388 Rating
- 4X31D
- Glove Construction
- Knitted
- Gender
- Unisex
- Task and Chore Glove Style
- Knit
- Sold As
- Pair
- ANSI/ISEA Puncture Level
- 2
- Knit Material Color
- Blue
- Item
- Mechanical Protection Gloves
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Cut Level
- A4
- Reversible
- No
- Series
- 11-784
- Palm Type
- Coated
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 4
- Double-Dipped
- No
Dimensions
- Size- Numeric
- 8
- Glove Length
- 280 mm
- Thickness
- 21 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.