MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642VP
- Zoro # G425056726
product price:Â
$
5.15
/pr
Key Features
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3
Task and Chore Glove Style
Knit
Gender
Unisex
Reversible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11642VP
- Zoro #
- G425056726
- UPC #
- 20076490800844
- Country of Origin
- Viet Nam
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Puncture Level
- 3
- Task and Chore Glove Style
- Knit
- Item
- Mechanical Protection Gloves
- Gender
- Unisex
- Reversible
- No
- Knit Material Color
- White
- ANSI/ISEA Cut Level
- A2
- Insulated
- No
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Double-Dipped
- No
- Palm Type
- Coated
- Glove Construction
- Knitted
- Sold As
- Pair
- EN 388 Rating
- 4X42B
- Series
- 11-642
- Glove Features
- Dexterity, Washable
- Knit Material
- Knit
- Hem Style
- Finished
- Cuff Style
- Knitwrist
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Dimensions
- Thickness
- 13 ga
- Size- Numeric
- 6
- Glove Length
- 280 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.