Shop ANSELL

MechanicalProtectionGlove, Gry, Bl, Knit, PR

  • Mfr # 11784VP
  • Zoro # G625056281

product price: 
$
11.85
/pr

Key Features

EN 388 Rating
4X31D
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Task and Chore Glove Style
Knit
Knit Material
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11784VP
Zoro #
G625056281
UPC #
20076490799520
Country of Origin
Viet Nam

Dimensions

Size- Numeric
12
Thickness
21 ga
Glove Length
280 mm

Details

EN 388 Rating
4X31D
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Task and Chore Glove Style
Knit
Knit Material
Knit
Glove Construction
Knitted
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Double-Dipped
No
Knit Material Color
Blue
ANSI/ISEA Puncture Level
2
Gender
Unisex
Cuff Style
Knitwrist
Insulated
No
Hem Style
Finished
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Item
Mechanical Protection Gloves
ANSI/ISEA Cut Level
A4
Reversible
No
Palm Type
Coated
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
Series
11-784

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.