MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11643VP
- Zoro # G725056648
product price:Â
$
8.05
/pr
Key Features
Size- Numeric
12
Cuff Style
Knitwrist
Knit Material
Knit
Sold As
Pair
Glove Length
280 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11643VP
- Zoro #
- G725056648
- UPC #
- 20076490800943
- Country of Origin
- Viet Nam
- Cuff Style
- Knitwrist
- Knit Material
- Knit
- Sold As
- Pair
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Glove Construction
- Knitted
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
- ANSI/ISEA Abrasion Level
- 5
- Double-Dipped
- No
- Insulated
- No
- Series
- 11-643
- ANSI/ISEA Cut Level
- A3
- Hem Style
- Finished
- Reversible
- No
- Knit Material Color
- Gray
- EN 388 Rating
- 4X43C
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Puncture Level
- 4
- Task and Chore Glove Style
- Knit
- Gender
- Unisex
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Includes Reinforced Thumb Crotch
- Yes
Dimensions
- Size- Numeric
- 12
- Glove Length
- 280 mm
- Thickness
- 15 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.