MechanicalProtectionGlove, Gry, Bl, Knit, PR
- Mfr # 11784VP
- Zoro # G725056181
product price:Â
$
11.85
/pr
Key Features
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Cuff Style
Knitwrist
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11784VP
- Zoro #
- G725056181
- UPC #
- 20076490799520
- Country of Origin
- Viet Nam
- ANSI/ISEA Abrasion Level
- 4
- Sold As
- Pair
- Cuff Style
- Knitwrist
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Hem Style
- Finished
- Reversible
- No
- Task and Chore Glove Style
- Knit
- Insulated
- No
- Double-Dipped
- No
- Knit Material Color
- Blue
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- Knit Material
- Knit
- ANSI/ISEA Puncture Level
- 2
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Glove Construction
- Knitted
- EN 388 Rating
- 4X31D
- Gender
- Unisex
- Item
- Mechanical Protection Gloves
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- Yes
- Series
- 11-784
- ANSI/ISEA Cut Level
- A4
Dimensions
- Thickness
- 21 ga
- Size- Numeric
- 9
- Glove Length
- 280 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.