Shop ANSELL

Gloves, Black Cuff, Size 7, PR

  • Mfr # 80-505
  • Zoro # G122631783

product price: 
$
16.79
/pr

Key Features

Task and Chore Glove Style
Knit
Standards
ANSI, EN 407, EN ISO
Maximum Temperature
284 Degrees F
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Base Coating Coverage
Palm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80-505
Zoro #
G122631783
UPC #
-
Country of Origin
China

Dimensions

Size- Numeric
7
Glove Length
8.58 in
Thickness
13 ga

Details

Task and Chore Glove Style
Knit
Standards
ANSI, EN 407, EN ISO
Maximum Temperature
284 Degrees F
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Base Coating Coverage
Palm
Gender
Unisex
Includes Reinforced Thumb Crotch
Yes
Glove Construction
Knitted
ANSI/ISEA Abrasion Level
5
Electrostatic Properties
Conductive
Series
80-505
Sold As
Pair
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger
Pairs per Package
12
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Cut Load
3,555 g
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Cuff Style
Elasticized Knit
Reflective Backing
No
Glove Features
Resists Heat, Touchscreen Compatible
Glove Coating Material
Foam Nitrile
Lint-Free
No
Hand Protection Style
Glove
Item
Cut-Resistant Gloves
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Latex-Free
Yes
ANSI/ISEA Puncture Force
78.6 N
Double-Dipped
No
ANSI/ISEA Heat Level
2
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Cut Level
A5
Cuff Color
Black
Silicone-Free
Yes
Glove Coating Finish
Sandy
Knit Material Color
Black
Hem Style
Finished
EN 388 Rating
4X32E
Glove Coating Color
Black
Reversible
No
Touchscreen Compatible
Yes
Insulated
No
Palm Type
Coated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.