Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11525
- Zoro # G125056408
product price:Â
$
13.19
/pr
Key Features
Cuff Style
Knitwrist
Glove Length
270 mm
Size- Numeric
10
ANSI/ISEA Cut Level
A5
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11525
- Zoro #
- G125056408
- UPC #
- 20076490800394
- Country of Origin
- Viet Nam
- Cuff Style
- Knitwrist
- ANSI/ISEA Cut Level
- A5
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Includes Reinforced Thumb Crotch
- Yes
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Insulated
- No
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Puncture Level
- 3
- EN 388 Rating
- 4X42E
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Sold As
- Pair
- Gender
- Unisex
- Double-Dipped
- No
- Knit Material Color
- Blue
- Knit Material
- Knit
- Glove Construction
- Knitted
- Task and Chore Glove Style
- Knit
- Series
- 11-525
- Palm Type
- Coated
- Reversible
- No
- Item
- Mechanical Protection Gloves
- Hem Style
- Finished
Dimensions
- Glove Length
- 270 mm
- Size- Numeric
- 10
- Thickness
- 18 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.