Shop ANSELL

Gloves, Gray Cuff, Size 9, PR

  • Mfr # 11580
  • Zoro # G223925026

product price: 
$
16.75
/pr

Key Features

EN 388 Rating
1X41F
Knit Material
HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten
Reversible
No
Palm Type
Uncoated
Electrostatic Properties
Dissipative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11580
Zoro #
G223925026
UPC #
-
Country of Origin
Sri Lanka
EN 388 Rating
1X41F
Knit Material
HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten
Reversible
No
Item
Gloves
Palm Type
Uncoated
Electrostatic Properties
Dissipative
Series
11-580
Task and Chore Glove Style
Knit
Reflective Backing
No
ANSI/ISEA Puncture Force
56 N
Hem Style
Finished
ANSI/ISEA Abrasion Level
2
Hand Protection Style
Glove
Silicone-Free
Yes
Latex-Free
Yes
Glove Features
Silicone-Free, Touchscreen Compatible
Pairs per Package
12
ANSI/ISEA Cut Load
3,510 g
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
2
Cuff Color
Gray
ANSI/ISEA Abrasion Cycles
990
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Sold As
Pair
Cuff Style
Elasticized Knit
Gender
Unisex
Standards
ANSI/ISEA 105-2024, EN388: 2016
Insulated
No
Glove Construction
Knitted
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
Glove Lining Material
Intercept -HPPE, Nylon, Polyester, Spandex, Tungsten
Knit Material Color
Gray
Lint-Free
No
Double-Dipped
No

Dimensions

Thickness
21 ga
Glove Length
10.26 in
Size- Numeric
9

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.