MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11525
  • Zoro # G725056600
product price: 
$
13.19
/pr

Key Features

Cuff Style
Knitwrist
ANSI/ISEA Abrasion Level
5
Knit Material Color
Blue
Series
11-525
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11525
Zoro #
G725056600
UPC #
20076490800394
Country of Origin
Viet Nam

Dimensions

Thickness
18 ga
Size- Numeric
8
Glove Length
270 mm

Details

Cuff Style
Knitwrist
ANSI/ISEA Abrasion Level
5
Knit Material Color
Blue
Series
11-525
Double-Dipped
No
Hem Style
Finished
Sold As
Pair
Insulated
No
Gender
Unisex
EN 388 Rating
4X42E
Item
Mechanical Protection Gloves
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
ANSI/ISEA Cut Level
A5
Reversible
No
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
ANSI/ISEA Puncture Level
3
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Glove Construction
Knitted
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Task and Chore Glove Style
Knit
Knit Material
Knit

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.