Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11525VP
- Zoro # G025055938
product price:Â
$
13.29
/pr
Key Features
EN 388 Rating
4X42E
ANSI/ISEA Puncture Level
3
Insulated
No
Knit Material
Knit
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11525VP
- Zoro #
- G025055938
- UPC #
- 20076490800462
- Country of Origin
- Viet Nam
- EN 388 Rating
- 4X42E
- ANSI/ISEA Puncture Level
- 3
- Insulated
- No
- Knit Material
- Knit
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Palm Type
- Coated
- Reversible
- No
- Knit Material Color
- Blue
- Gender
- Unisex
- Item
- Mechanical Protection Gloves
- Includes Reinforced Thumb Crotch
- Yes
- Sold As
- Pair
- ANSI/ISEA Cut Level
- A5
- Glove Construction
- Knitted
- Cuff Style
- Knitwrist
- Hem Style
- Finished
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Double-Dipped
- No
- Series
- 11-525
- ANSI/ISEA Abrasion Level
- 5
- Task and Chore Glove Style
- Knit
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
Dimensions
- Size- Numeric
- 12
- Glove Length
- 270 mm
- Thickness
- 18 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.