MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11526VP
- Zoro # G125056118
product price:Â
$
17.09
/pr
Key Features
ANSI/ISEA Cut Level
A6
Cuff Color
Dark Blue
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Glove Construction
Knitted
Includes Reinforced Thumb Crotch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11526VP
- Zoro #
- G125056118
- UPC #
- 20076490800622
- Country of Origin
- Viet Nam
- ANSI/ISEA Cut Level
- A6
- Cuff Color
- Dark Blue
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Glove Construction
- Knitted
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Sold As
- Pair
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Palm Type
- Coated
- Cuff Style
- Knitwrist
- Hem Style
- Finished
- Knit Material Color
- Dark Blue
- Double-Dipped
- No
- ANSI/ISEA Cut Level - 2011
- 6
- Knit Material
- Knit
- Task and Chore Glove Style
- Knit
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Puncture Level
- 3
- Gender
- Unisex
- EN 388 Rating
- 4X42F
- Series
- 11-526
- Reversible
- No
- Insulated
- No
Dimensions
- Size- Numeric
- 7
- Thickness
- 18 ga
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.