Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11525VP
  • Zoro # G225078096

product price: 
$
13.29
/pr

Key Features

Knit Material
Knit
Cuff Color
Blue
Cuff Style
Knitwrist
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11525VP
Zoro #
G225078096
UPC #
20076490800462
Country of Origin
Viet Nam
Knit Material
Knit
Cuff Color
Blue
Cuff Style
Knitwrist
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Electrostatic Properties
Conductive
ANSI/ISEA Cut Level
A5
ANSI/ISEA Cut Level - 2011
5
Base Coating Material
Nitrile
Finger Coverage
Full Finger
Series
11-525
Glove Hand Style
Left and Right
Glove Construction
Knitted
Hem Style
Finished
ANSI/ISEA Puncture Level
3
Glove Coating Material
Nitrile
Latex-Free
Yes
Item
Mechanical Protection Gloves
Reversible
No
Reflective Backing
No
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Double-Dipped
No
Gender
Unisex
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
ANSI/ISEA Abrasion Level
5
EN 388 Impact Rated
No
Glove Coating Color
Black
Task and Chore Glove Style
Knit
Base Coating Coverage
Palm
Insulated
No
Glove Coating Coverage
Palm
EN 388 Rating
4X42E
Knit Material Color
Blue
Silicone-Free
Yes
Touchscreen Compatible
Yes
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes

Dimensions

Glove Length
270 mm
Thickness
18 ga
Size- Numeric
5

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.