Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11525VP
  • Zoro # G525078079

product price: 
$
13.29
/pr

Key Features

Series
11-525
Double-Dipped
No
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Knit Material
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11525VP
Zoro #
G525078079
UPC #
20076490800462
Country of Origin
Viet Nam
Series
11-525
Double-Dipped
No
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Knit Material
Knit
Task and Chore Glove Style
Knit
Reflective Backing
No
Sold As
Pair
Touchscreen Compatible
Yes
Lint-Free
No
ANSI/ISEA Cut Level - 2011
5
Knit Material Color
Blue
Reversible
No
EN 388 Impact Rated
No
Glove Coating Coverage
Palm
EN 388 Rating
4X42E
Cuff Color
Blue
Insulated
No
Glove Coating Finish
Smooth
Silicone-Free
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Item
Mechanical Protection Gloves
Hem Style
Finished
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
5
Finger Coverage
Full Finger
Glove Coating Color
Black
Glove Coating Material
Nitrile
Glove Construction
Knitted
Palm Type
Coated
Cuff Style
Knitwrist
Base Coating Coverage
Palm
Electrostatic Properties
Conductive
ANSI/ISEA Cut Level
A5
Base Coating Material
Nitrile
Gender
Unisex
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable

Dimensions

Size- Numeric
7
Thickness
18 ga
Glove Length
270 mm

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.