MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11526
  • Zoro # G325056444
product price: 
$
16.95
/pr

Key Features

ANSI/ISEA Abrasion Level
5
Glove Construction
Knitted
Task and Chore Glove Style
Knit
Thickness
18 ga
Series
11-526
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11526
Zoro #
G325056444
UPC #
20076490800578
Country of Origin
Viet Nam

Dimensions

Thickness
18 ga
Glove Length
270 mm
Size- Numeric
9

Details

ANSI/ISEA Abrasion Level
5
Glove Construction
Knitted
Task and Chore Glove Style
Knit
Series
11-526
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
EN 388 Rating
4X42F
Knit Material Color
Dark Blue
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Knitwrist
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Sold As
Pair
Insulated
No
ANSI/ISEA Cut Level
A6
Double-Dipped
No
Cuff Color
Dark Blue
Item
Mechanical Protection Gloves
Knit Material
Knit
ANSI/ISEA Cut Level - 2011
6
Palm Type
Coated
Gender
Unisex
ANSI/ISEA Puncture Level
3
Reversible
No
Hem Style
Finished
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products